20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft

VALUE BRAND| Zoro #: G1948773| Mfr #: 4YUA5

$78.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948773 Mfr #: 4YUA5
Material: Stainless SteelStandards: ASTM A240 and A480
Typical Yield Strength (PSI): 30, 000Width Tolerance: +0.094/-0.031"
Thickness Tolerance: +0.050/-0.010"Length Tolerance: +/- 1.000"
Temper: AnnealedAlloy Type: 304
Length: 6 ft.Typical Tensile Strength (PSI): 75, 000
Item: Rectangular Blank StockFinish: Mill
Thickness: 1/4"Hardness Scale: BHN
Width: 3"Typical Hardness: 201 max.
Type: General PurposeCountry of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 3 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Save 15%. Sign up for Z-mail.