Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft

VALUE BRAND| Zoro #: G0484337| Mfr #: 4YTX9

$13.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Yield Strength (PSI): 30,000
Temper: Annealed
Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484337 Mfr #: 4YTX9
Typical Yield Strength (PSI): 30,000Temper: Annealed
Thickness: 1/8"Alloy Type: 304
Material: Stainless SteelTypical Tensile Strength (PSI): 75,000
Width Tolerance: +0.094/-0.031"Standards: ASTM A240 and A480
Type: General PurposeWidth: 1"
Length Tolerance: +/- 1.000"Length: 6 ft.
Finish: MillThickness Tolerance: +/-0.010"
Typical Hardness: 201 max.Item: Rectangular Blank Stock
Hardness Scale: BHNCountry of Origin (subject to change): United States

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 1 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews