Blank Stock, Rect, 304SS, 3/16 Tx3 In x6 ft

VALUE BRAND| Zoro #: G0596793| Mfr #: 4YTX5

$71.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Finish: Mill
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596793 Mfr #: 4YTX5
Length: 6 ft.Finish: Mill
Width: 3"Thickness Tolerance: +0.050/-0.010"
Length Tolerance: +/- 1.000"Typical Hardness: 201 max.
Thickness: 3/16"Type: General Purpose
Material: Stainless SteelTemper: Annealed
Width Tolerance: +0.094/-0.031"Item: Rectangular Blank Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): 75,000
Alloy Type: 304Typical Yield Strength (PSI): 30,000
Standards: ASTM A240 and A480Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 3 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews