Blank Stock, Rect, 304SS, 3/4 Tx4 In x 6 ft

VALUE BRAND| Zoro #: G2133616| Mfr #: 4YUH2

$436.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +0.094/-0.031"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133616 Mfr #: 4YUH2
Width: 4"Width Tolerance: +0.094/-0.031"
Type: General PurposeThickness: 3/4"
Length: 6 ft.Typical Yield Strength (PSI): 30,000
Hardness Scale: BHNAlloy Type: 304
Typical Hardness: 201 max.Item: Rectangular Blank Stock
Finish: MillTemper: Annealed
Thickness Tolerance: +0.050/-0.010"Typical Tensile Strength (PSI): 75,000
Material: Stainless SteelStandards: ASTM A240 and A480
Length Tolerance: +/- 1.000"Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/4 In, Width 4 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews