BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blank Stock, Rect, 304SS, 3/8 Tx2 In x 6 ft

VALUE BRAND| Zoro #: G1480421| Mfr #: 4YUD9

$107.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Finish: Mill
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480421 Mfr #: 4YUD9
Length: 6 ft.Finish: Mill
Width: 2"Thickness Tolerance: +0.60/-0.010"
Length Tolerance: +/- 1.000"Typical Hardness: 201 max.
Thickness: 3/8"Type: General Purpose
Material: Stainless SteelTemper: Annealed
Width Tolerance: +0.094/-0.031"Item: Rectangular Blank Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): 75,000
Alloy Type: 304Typical Yield Strength (PSI): 30,000
Standards: ASTM A240 and A480Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Width 2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews