Blank Stock, Rect, 304SS, 5/8 Tx2 In x 6 ft

VALUE BRAND| Zoro #: G2101547| Mfr #: 4YUG2

$167.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101547 Mfr #: 4YUG2
Material: Stainless SteelStandards: ASTM A240 and A480
Width Tolerance: +0.094/-0.031"Item: Rectangular Blank Stock
Thickness Tolerance: +0.60/-0.010"Finish: Mill
Length Tolerance: +/- 1.000"Temper: Annealed
Alloy Type: 304Typical Tensile Strength (PSI): 75, 000
Thickness: 5/8"Hardness Scale: BHN
Width: 2"Typical Hardness: 201 max.
Type: General PurposeTypical Yield Strength (PSI): 30, 000
Length: 6 ft.Country of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 5/8 In, Width 2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75, 000 PSI, Typical Yield Strength 30, 000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.