KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Stock, Rect, SS, 1/2 T x 1 In W x6 ft

VALUE BRAND| Zoro #: G2423477| Mfr #: 4YTW2

$103.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Width Tolerance: +0.094/-0.031"
Type: Precision - Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423477 Mfr #: 4YTW2
Width: 1"Width Tolerance: +0.094/-0.031"
Type: Precision - Corrosion ResistantThickness: 1/2"
Length: 6 ft.Typical Yield Strength (PSI): 30,000
Hardness Scale: BHNAlloy Type: 316
Typical Hardness: 217 max.Item: Rectangular Blank Stock
Finish: MillTemper: Annealed
Thickness Tolerance: +0.060/-0.010"Typical Tensile Strength (PSI): 75,000
Material: Stainless SteelStandards: ASTM A240 and A480
Length Tolerance: +/-0.001"Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/2 In., Width 1 In., Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.060/-0.010 In., Width Tolerance +0.094/-0.031 In., Length Tolerance +/-0.001 In., Typical Tensile Strength (PSI) 75,000, Typical Yield Strength (PSI) 30,000, Typical Hardness 217 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews