Blank Stock, Rect, SS, 1/2 T x 4 In W x6 ft

VALUE BRAND| Zoro #: G1981637| Mfr #: 4YTW7

$365.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981637 Mfr #: 4YTW7
Material: Stainless SteelStandards: ASTM A240 and A480
Finish: MillLength Tolerance: +/-0.001"
Temper: AnnealedAlloy Type: 316
Typical Tensile Strength (PSI): 75, 000Thickness: 1/2"
Hardness Scale: BHNWidth: 4"
Typical Hardness: 217 max.Type: Precision - Corrosion Resistant
Typical Yield Strength (PSI): 30, 000Length: 6 ft.
Width Tolerance: +0.094/-0.031"Item: Rectangular Blank Stock
Thickness Tolerance: +0.060/-0.010"Country of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/2 In., Width 4 In., Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.060/-0.010 In., Width Tolerance +0.094/-0.031 In., Length Tolerance +/-0.001 In., Typical Tensile Strength (PSI) 75,000, Typical Yield Strength (PSI) 30,000, Typical Hardness 217 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Save 15%. Sign up for Z-mail.