Blank Stock, Rect, SS, 1/2Tx2 1/2 In Wx6 ft

VALUE BRAND| Zoro #: G1900981| Mfr #: 4YTW5

$262.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rectangular Blank Stock
Material: stainless steel
Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1900981 Mfr #: 4YTW5
Item: Rectangular Blank StockMaterial: stainless steel
Width: 2-1/2"Typical Tensile Strength (PSI): 75,000
Hardness Scale: BHNTypical Yield Strength (PSI): 30,000
Length Tolerance: +/-0.001"Typical Hardness: 217 max.
Length: 6 ft.Temper: Annealed
Width Tolerance: +0.094/-0.031"Thickness: 1/2"
Standards: ASTM A240 and A480Thickness Tolerance: +0.060/-0.010"
Finish: MillAlloy Type: 316
Type: Precision - Corrosion ResistantCountry of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/2 In., Width 2-1/2 In., Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.060/-0.010 In., Width Tolerance +0.094/-0.031 In., Length Tolerance +/-0.001 In., Typical Tensile Strength (PSI) 75,000, Typical Yield Strength (PSI) 30,000, Typical Hardness 217 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews