Blank Stock, Rect, SS, 1/4 T x3 In W x 6 ft, Min. Qty 10

VALUE BRAND| Zoro #: G0445821| Mfr #: 4YTV2

$88.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Alloy Type: 316
Width: 3"
Typical Tensile Strength (PSI): 75,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445821 Mfr #: 4YTV2
Alloy Type: 316Width: 3"
Typical Tensile Strength (PSI): 75,000Finish: Mill
Width Tolerance: +0.094/-0.031"Standards: ASTM A240 and A480
Typical Hardness: 217 max.Material: Stainless Steel
Length Tolerance: +/-0.001"Temper: Annealed
Thickness Tolerance: +0.050 /-0.010"Length: 6 ft.
Thickness: 1/4"Type: Precision - Corrosion Resistant
Typical Yield Strength (PSI): 30,000Item: Rectangular Blank Stock
Hardness Scale: BHNCountry of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/4 In., Width 3 In., Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050 /-0.010 In., Width Tolerance +0.094/-0.031 In., Length Tolerance +/-0.001 In., Typical Tensile Strength (PSI) 75,000, Typical Yield Strength (PSI) 30,000, Typical Hardness 217 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews