20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blank Stock, Rect, SS, 3/4 T x 2 In W x6 ft

VALUE BRAND| Zoro #: G2352226| Mfr #: 4YTX1

$307.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352226 Mfr #: 4YTX1
Material: Stainless SteelStandards: ASTM A240 and A480
Length Tolerance: +/-0.001"Temper: Annealed
Alloy Type: 316Typical Tensile Strength (PSI): 75, 000
Thickness: 3/4"Hardness Scale: BHN
Width: 2"Typical Hardness: 217 max.
Type: Precision - Corrosion ResistantTypical Yield Strength (PSI): 30, 000
Length: 6 ft.Width Tolerance: +0.094/-0.031"
Item: Rectangular Blank StockThickness Tolerance: +0.060/-0.010"
Finish: MillCountry of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 3/4 In., Width 2 In., Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.060/-0.010 In., Width Tolerance +0.094/-0.031 In., Length Tolerance +/-0.001 In., Typical Tensile Strength (PSI) 75,000, Typical Yield Strength (PSI) 30,000, Typical Hardness 217 max., Hardness Scale BHN, ASTM A240 and A480 Standards
Save 15%. Sign up for Z-mail.