Blank Stock, Rect, SS, 3/4Tx1 1/2 In Wx6 ft

VALUE BRAND| Zoro #: G0659601| Mfr #: 4YTW9

$270.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Width Tolerance: +0.094/-0.031"
Type: Precision - Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659601 Mfr #: 4YTW9
Width: 1-1/2"Width Tolerance: +0.094/-0.031"
Type: Precision - Corrosion ResistantThickness: 3/4"
Length: 6 ft.Hardness Scale: BHN
Alloy Type: 316Typical Hardness: 217 max.
Item: Rectangular Blank StockFinish: Mill
Temper: AnnealedThickness Tolerance: +0.060/-0.010"
Typical Tensile Strength (PSI): 75,000Material: Stainless Steel
Standards: ASTM A240 and A480Length Tolerance: +/-0.001"
Typical Yield Strength (PSI): 30,000Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 3/4 In., Width 1-1/2 In., Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.060/-0.010 In., Width Tolerance +0.094/-0.031 In., Length Tolerance +/-0.001 In., Typical Tensile Strength (PSI) 75,000, Typical Yield Strength (PSI) 30,000, Typical Hardness 217 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews