Zoro Select
Blank Stock, Rect, SS, 3/8 T x 1 In W x6 ft
Mfr # 4YTV5
Zoro # G0377221
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.375 in
- Width 1 in
- Length 72 in
Explore More Products
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness 87157
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.024x6x62
- ZORO SELECT General Purpose SS, 36" Overall L 4F.375X2-36
- ZORO SELECT Plate Stock, SS, 304/304L, 3/8 x 12 x 12 In 4ZDU4
- ZORO SELECT Hex Bar Stock, 0.875" Thick, 7/8" Lx72" W 359_72_0
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.375X4-72
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L 17710_60_0
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L 17710_48_0
- ZORO SELECT Carbon Steel Plate, 4 ft L, 12 in W HP/1250-12X48
- ZORO SELECT Rectangular Blank Stock, SS, 12" Overall L 431_12_0
- ONLINEMETALS 0.125" Copper Round Bar 110-H04 1606
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock