KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Stock, Sq, 304SS, 2 T x 2 In W, 6 ft

VALUE BRAND| Zoro #: G2469171| Mfr #: 4YTU4

$713.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +0.000/-0.006"
Type: Precision - Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469171 Mfr #: 4YTU4
Width: 2"Width Tolerance: +0.000/-0.006"
Type: Precision - Corrosion ResistantThickness: 2"
Length: 6 ft.Typical Yield Strength (PSI): 30,000
Hardness Scale: -Alloy Type: 304
Typical Hardness: Not RatedItem: Square Blank Stock
Finish: MillTemper: Annealed
Thickness Tolerance: +0.000/-0.006"Typical Tensile Strength (PSI): 75,000
Material: Stainless SteelStandards: ASTM A276 and A479
Length Tolerance: +/- 1.000"Country of Origin (subject to change): Multiple

Description

Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 2 In, Width 2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479 Standards

Reviews