Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft

VALUE BRAND| Zoro #: G1649487| Mfr #: 4YTT6

$21.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Mill
Item: Square Blank Stock
Length: 6 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1649487 Mfr #: 4YTT6
Material: stainless steelStandards: ASTM A276 and A479
Thickness Tolerance: +0.000/-0.003"Length Tolerance: +/- 1.000"
Temper: AnnealedAlloy Type: 304
Typical Tensile Strength (PSI): 90, 000Finish: Mill
Thickness: 3/8"Width: 3/8"
Typical Hardness: Not RatedType: Precision - Corrosion Resistant
Typical Yield Strength (PSI): 45, 000Length: 6 ft.
Width Tolerance: +0.000/-0.003"Item: Square Blank Stock
Country of Origin (subject to change): Multiple

Product Description

Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Width 3/8 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.000/-0.003 In, Width Tolerance +0.000/-0.003 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479 Standards

Product Reviews