Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blank Stock, Sq, 316SS, 1 1/2x1 1/2 Inx6 ft

VALUE BRAND| Zoro #: G0273917| Mfr #: 4YTT2

$511.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Finish: Mill
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273917 Mfr #: 4YTT2
Length: 6 ft.Finish: Mill
Width: 1-1/2"Thickness Tolerance: +0.000/-0.006"
Length Tolerance: +/- 1.000"Typical Hardness: Not Rated
Thickness: 1-1/2"Type: Precision - Corrosion Resistant
Material: Stainless SteelTemper: Annealed
Width Tolerance: +0.000/-0.006"Item: Square Blank Stock
Hardness Scale: -Typical Tensile Strength (PSI): 75,000
Alloy Type: 316Typical Yield Strength (PSI): 30,000
Standards: ASTM A276 and A479Country of Origin (subject to change): Multiple

Description

Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1 1/2 In, Width 1 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479 Standards

Reviews