KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Stock, Sq, 316SS, 5/16x5/16 Inx6 ft L

VALUE BRAND| Zoro #: G1086346| Mfr #: 4YTR2

$16.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5/16"
Width Tolerance: +0.000/-0.003"
Type: Precision - Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086346 Mfr #: 4YTR2
Width: 5/16"Width Tolerance: +0.000/-0.003"
Type: Precision - Corrosion ResistantThickness: 5/16"
Length: 6 ft.Typical Yield Strength (PSI): 45,000
Hardness Scale: -Alloy Type: 316
Typical Hardness: Not RatedItem: Square Blank Stock
Finish: MillTemper: Annealed
Thickness Tolerance: +0.000/-0.003"Typical Tensile Strength (PSI): 90,000
Material: Stainless SteelStandards: ASTM A276 and A479
Length Tolerance: +/- 1.000"Country of Origin (subject to change): Multiple

Description

Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 5/16 In, Width 5/16 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.000/-0.003 In, Width Tolerance +0.000/-0.003 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 90,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479 Standards

Reviews