Blank Tag, 1-1/4 In. Dia., PK100

VALUE BRAND| Zoro #: G0892026| Mfr #: 2CEA9

$27.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number Series: Blank
Item: Blank Identification Tag
Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892026 Mfr #: 2CEA9
Number Series: BlankItem: Blank Identification Tag
Width: 1-1/4"Hole Size: 3/16"
Height: 1-1/4"Shape: Round
Material: 304 Stainless steelCountry of Origin (subject to change): China

Description

Blank Identification Tag, Material 304 Stainless Steel, Height 1-1/4 In., Width 1-1/4 In., Number Series Blank, Round, Package Quantity 100

Reviews