JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blank-Up Kit

VALUE BRAND| Zoro #: G2349374| Mfr #: 4TGP4

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349374 Mfr #: 4TGP4
Item: CanopyIncludes: 1 Canopy, 1 Crossbar, 2 Mounting Screws, 2 Cap Nuts, 5" Diameter, 1-1/6" Height
Type: WhiteCountry of Origin (subject to change): Taiwan

Product Description

Canopy, Includes 1 Canopy, 1 Crossbar, 2 Mounting Screws, 2 Cap Nuts, 5 In. Diameter, 1-1/6 In. Height, White

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.