Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blanket Drum Heater, Elec, 8.7A, 115V, L78In

VALUE BRAND| Zoro #: G0766577| Mfr #: 3CDC4

$1075.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Electric
Standards: Made With UL/CSA Recognized Components
Watt Density: 5.70W/sq. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766577 Mfr #: 3CDC4
Type: ElectricStandards: Made With UL/CSA Recognized Components
Watt Density: 5.70W/sq. in.Width: N/A
For Use With: Metal DrumIncludes: Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
Height: 32-1/2"Powered By: Electric
Drum Capacity: 55 gal.Stem Rotation: 310 Degrees
Watts: 1000Length: 78"
Voltage: 115Control Range: 50 Degrees to 400 Degrees F
Amps AC: 8.7Drum Dia.: 22-1/2"
Country of Origin (subject to change): China

Description

Blanket Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.70W/sq. in., Control Range 50 Degrees to 400 Degrees F, Length 78 In., Width 22-1/2 In., Height 32-1/2 In., Drum Capacity 55 gal., Drum Dia. 22-1/2 In., Stem Rotation 310 Degrees , Standards Made With UL/CSA Recognized Components, For Use With Metal Drum, Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews