JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blast Media, Aluminum Oxide, 220 Grit

VALUE BRAND| Zoro #: G1511361| Mfr #: AOB220-50

$88.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511361 Mfr #: AOB220-50
Media Container: BagItem: Blast Media
Media Type: Aluminum OxideUS Sieve: 200
Nominal Dia. Micron Range: 45 to 75Nominal Dia. Range: 0.0017" to 0.0290"
Media Grit: 220Media Container Size: 50 lb.
Country of Origin (subject to change): United States

Product Description

Blast Media, Aluminum Oxide, Media Grit 220, Nominal Dia. Micron Range 45 to 75, 50 lb., Bag, Nominal Dia. Range 0.0017 In. to 0.0290 In., US Sieve 200