Blast Media, Aluminum Oxide, 46 Grit

VALUE BRAND| Zoro #: G2477946| Mfr #: 6YY35

$68.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477946 Mfr #: 6YY35
Media Container: BagItem: Blast Media
Media Type: Aluminum OxideUS Sieve: 40
Nominal Dia. Micron Range: 212 to 425Nominal Dia. Range: 0.0083" to 0.0165"
Media Grit: 46Media Container Size: 50 lb.
Country of Origin (subject to change): United States

Product Description

Blast Media, Aluminum Oxide, Media Grit 46, Nominal Dia. Micron Range 212 to 425, 50 lb., Bag, Nominal Dia. Range 0.0083 In. to 0.0165 In., US Sieve 40

Product Reviews