Blast Media, Silicon Carbide, 220 Grit

VALUE BRAND| Zoro #: G2008483| Mfr #: 6YY27

$129.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008483 Mfr #: 6YY27
Media Container: BagItem: Blast Media
Media Type: Silicon CarbideUS Sieve: 200
Media Grit: 220Media Container Size: 50 lb.
Nominal Dia. Micron Range: 45 to 75Nominal Dia. Range: 0.0017" to 0.0029"
Country of Origin (subject to change): United States

Product Description

Blast Media, Silicon Carbide, Media Grit 220, Nominal Dia. Micron Range 45 to 75, 50 lb., Bag, Nominal Dia. Range 0.0017 In. to 0.0029 In., US Sieve 200