FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Blast Media, Soda, 60/200 Grit

VALUE BRAND| Zoro #: G2424597| Mfr #: SOBMXL-50

$64.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424597 Mfr #: SOBMXL-50
Media Container: BagItem: Blast Media
Media Type: SodaUS Sieve: 120
Nominal Dia. Micron Range: 45 to 250Nominal Dia. Range: 0.0017" to 0.0098"
Media Grit: 80Media Container Size: 50 lb.
Country of Origin (subject to change): United States

Product Description

Blast Media, Soda, Media Grit 25, Nominal Dia. Micron Range 45 to 250, 50 lb., Bag, Nominal Dia. Range 0.0017 In. to 0.0098 In., US Sieve 120

Product Reviews