LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1" Welded Black Steel Blind Flange

VALUE BRAND| Zoro #: G0777497| Mfr #: 4TXD9

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Pipe Fitting Material: Black Steel
Item: Blind Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777497 Mfr #: 4TXD9
Fitting Schedule/Class: Class 150Pipe Fitting Material: Black Steel
Item: Blind FlangeSpecific Fitting Shape: Blind Flange
Saturated Steam Pressure: 150 PSIFitting Connection Type: Welded
Pipe Size (Fittings): 1"Basic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 150 psi@450 Degrees F
Basic Fitting Shape: FlangeCountry of Origin (subject to change): China

Description

Blind Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews