PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" Welded Black Steel Blind Flange

VALUE BRAND| Zoro #: G1633764| Mfr #: 4TXE5

$32.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633764 Mfr #: 4TXE5
Saturated Steam Pressure: 150 PSIMax. Pressure: 150 psi@450 Degrees F
Fitting Schedule/Class: Class 150Specific Fitting Shape: Blind Flange
Basic Fitting Material: MetalStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Basic Fitting Shape: FlangeItem: Blind Flange
Pipe Fitting Material: Black SteelFitting Connection Type: Welded
Pipe Size (Fittings): 3"Country of Origin (subject to change): China

Product Description

Keep your water or gas flowing smoothly with help from the strong attachments made by this blind flange from Value Brand. This blind flange black pipe features dependable Class 150 Welded fitting connection types with a max pressure of 150 psi@450 Degrees F. It fits a pipe size of 3".

Product Reviews