THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/4" Black Steel Blind Flange

VALUE BRAND| Zoro #: G0516573| Mfr #: 4TXD8

$5.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 150 psi@450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516573 Mfr #: 4TXD8
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 150 psi@450 Degrees FFitting Connection Type: Flanged
Saturated Steam Pressure: 150 PSISpecific Fitting Shape: Blind Flange
Pipe Size (Fittings): 3/4"Pipe Fitting Material: Black Steel
Basic Fitting Shape: FlangeItem: Blind Flange
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Blind Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Flanged, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews