PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

5" Welded Black Steel Blind Flange

VALUE BRAND| Zoro #: G1445464| Mfr #: 4TXE7

$49.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445464 Mfr #: 4TXE7
Fitting Schedule/Class: Class 150Item: Blind Flange
Pipe Fitting Material: Black SteelSaturated Steam Pressure: 150 PSI
Basic Fitting Shape: FlangeBasic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 150 psi@450 Degrees F
Specific Fitting Shape: Blind FlangeFitting Connection Type: Welded
Pipe Size (Fittings): 5"Country of Origin (subject to change): China

Product Description

Whether you're dealing with water and gas lines, this blind flange from Value Brand are essential for making strong connections. This blind flange black pipe features dependable Class 150 Welded fitting connection types with a max pressure of 150 psi@450 Degrees F. It fits a pipe size of 5".

Product Reviews