1-1/4" Welded SS Blind Flange

VALUE BRAND| Zoro #: G2063187| Mfr #: S1034BL012N

$72.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2063187 Mfr #: S1034BL012N
Pipe Fitting Material: Forged 304 Stainless SteelBasic Fitting Material: Metal
Max. Pressure: 720 psiFittings Sub-Category: Flanges
Specific Fitting Shape: Blind FlangeBasic Fitting Shape: Flange
Fitting Connection Type: BoltedFitting Schedule/Class: Class 300
Max. Steam Pressure: 300 psiItem: Blind Flange
Number of Holes: 4Pipe Size (Fittings): 1-1/4"
Outside Dia.: 5-1/4"Country of Origin (subject to change): China

Product Description

Blind Flange, Forged, Pipe Size 1-1/4 In., Welded Connection, Material of Construction 304 Stainless Steel, Outside Dia. 5-1/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Product Reviews

Save 15%. Sign up for Z-mail.