KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Welded SS Blind Flange

VALUE BRAND| Zoro #: G1586006| Mfr #: S1036BL004N

$62.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Bolted
Specific Fitting Shape: Blind Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586006 Mfr #: S1036BL004N
Pipe Size (Fittings): 1/2"Fitting Connection Type: Bolted
Specific Fitting Shape: Blind FlangeMax. Pressure: 720 psi
Pipe Fitting Material: Forged 316 Stainless SteelBasic Fitting Shape: Flange
Basic Fitting Material: MetalMax. Steam Pressure: 300 psi
Fitting Schedule/Class: Class 300Item: Blind Flange
Outside Dia.: 3-3/4"Fittings Sub-Category: Flanges
Number of Holes: 4Country of Origin (subject to change): China

Description

Blind Flange, Pipe Fitting Material Forged 316 Stainless Steel, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Bolted, Max. Pressure 720 psi, Max. Steam Pressure 300 psi, Outside Dia. 3-3/4 In., Number of Holes 4, Standards ASTM-SA182, ANSI B16.5

Reviews