1-1/2" Welded SS Blind Flange

VALUE BRAND| Zoro #: G0396277| Mfr #: 4WPX3

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Flange
Number of Holes: 4
Outside Dia.: 5"

Technical Specifications

Zoro #: G0396277 Mfr #: 4WPX3
Number of Holes: 4Specific Fitting Shape: Blind Flange
Fitting Schedule/Class: Class 150Fittings Sub-Category: Flanges
Basic Fitting Material: MetalFitting Connection Type: Welded
Basic Fitting Shape: FlangeStandards: ANSI B16.5, ASTM A182
Temp. Range: -60 Degrees to 450 Degrees FItem: Blind Flange
Max. Pressure: 150 psiOutside Dia.: 5"
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: 304 Stainless Steel
Country of Origin (subject to change): China

Product Description

Blind Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 5 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews