Blind Rivet, 1/4 In Dia, 0.476 In L, Pk1000

VALUE BRAND| Zoro #: G2145516| Mfr #: 5NWL6

$279.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2145516 Mfr #: 5NWL6
Item: Blind RivetRivet Type: Standard
Head Type: ButtonRivet Length: 0.476"
Grip Range: 0.063" to 0.250"Rivet Dia.: 1/4"
Drill Size: FHead Height: 0.087"
Head Dia.: 0.500"Single Shear Strength (Lbs.): 1281
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Core: SolidTensile Strength (Lb.): 1573
Hole Size: 0.257 to 0.261"Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Type Standard, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/4", Rivet Length 0.476", Grip Range 0.062 to 0.250", Core Solid, Head Dia. 0.500", Head Height 0.087", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1281, Tensile Strength (Lb.) 1573, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.