THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Split Rivet, 1/4 In Dia, 0.492 In L, PK50

VALUE BRAND| Zoro #: G1827235| Mfr #: 5NWK9

$17.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 1237
Rivet Length: 0.492"
Drill Size: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827235 Mfr #: 5NWK9
Single Shear Strength (Lbs.): 1237Rivet Length: 0.492"
Drill Size: FHole Size: 0.257 to 0.261"
Tensile Strength (Lb.): 1012Rivet Type: Standard
Mandrel Material: SteelGrip Range: 0.032" to 0.140"
Head Dia.: 0.500"Head Type:
Item: Blind RivetCore: Solid
Rivet Material: Head Height: 0.118"
Rivet Dia.: 1/4"Country of Origin (subject to change): China

Description

Split Rivet, Head Type Button, Rivet Type Standard, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/4", Rivet Length 0.492", Grip Range 0.032 to 0.140", Core Solid, Head Dia. 0.500", Head Height 0.118", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1237, Tensile Strength (Lb.) 1012, Package Quantity 50

Reviews