JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Button, 1/4x 0.476 In, PK100

VALUE BRAND| Zoro #: G1151263| Mfr #: 5NNZ3

$17.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1151263 Mfr #: 5NNZ3
Item: Blind RivetRivet Dia.: 1/4"
Drill Size: FHead Height: 0.079"
Head Dia.: 0.500"Single Shear Strength (Lbs.): 461
Rivet Material: AluminumMandrel Material: Aluminum
Core: SolidTensile Strength (Lb.): 562
Hole Size: 0.257 to 0.261"Head Type: Button
Rivet Length: 0.476"Grip Range: 0.063" to 0.250"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4", Rivet Length 0.476", Grip Range 0.062 to 0.250", Solid Core, Head Dia. 0.500", Head Height 0.079", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 461, Tensile Strength (Lb.) 562, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.