Blind Rivet, Button, 1/4x 0.598 In, PK100

VALUE BRAND| Zoro #: G0714332| Mfr #: 5RTV7

$73.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714332 Mfr #: 5RTV7
Drill Size: FHole Size: 0.257 to 0.261"
Item: Blind RivetHead Dia.: 0.500"
Head Type: ButtonRivet Dia.: 1/4"
Tensile Strength (Lb.): 2100Grip Range: 0.251" to 0.375"
Rivet Length: 0.598"Head Height: 0.087"
Single Shear Strength (Lbs.): 1700Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/4", Rivet Length 0.598", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.500", Head Height 0.087", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1700, Tensile Strength (Lb.) 2100, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.