Blind Rivet, Button, 1/4x 0.670 In, PK100

VALUE BRAND| Zoro #: G0479893| Mfr #: 5RTY5

$23.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479893 Mfr #: 5RTY5
Head Dia.: 0.500"Rivet Dia.: 1/4"
Drill Size: FHead Type: Button
Item: Blind RivetHole Size: 0.257 to 0.261"
Rivet Material: AluminumMandrel Material: Steel
Core: HollowTensile Strength (Lb.): 1124
Grip Range: 0.251" to 0.375"Rivet Length: 0.670"
Head Height: 0.098"Single Shear Strength (Lbs.): 887.96
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/4", Rivet Length 0.670", Grip Range 0.251 to 0.375", Hollow Core, Head Dia. 0.500", Head Height 0.098", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 887.96, Tensile Strength (Lb.) 1124, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.