Blind Rivet, Button, 1/4x 0.724 In, PK100

VALUE BRAND| Zoro #: G0714901| Mfr #: 5RTV8

$75.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714901 Mfr #: 5RTV8
Head Dia.: 0.500"Rivet Dia.: 1/4"
Drill Size: FHead Type: Button
Item: Blind RivetHole Size: 0.257 to 0.261"
Rivet Length: 0.724"Head Height: 0.087"
Single Shear Strength (Lbs.): 1700Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCore: Solid
Tensile Strength (Lb.): 2100Grip Range: 0.376" to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/4", Rivet Length 0.724", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.500", Head Height 0.087", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1700, Tensile Strength (Lb.) 2100, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.