Blind Rivet, Button, 1/4x 0.875 In, PK100

VALUE BRAND| Zoro #: G0541536| Mfr #: 5NNZ8

$18.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541536 Mfr #: 5NNZ8
Drill Size: FHead Dia.: 0.500"
Hole Size: 0.257 to 0.261"Rivet Dia.: 1/4"
Head Type: ButtonItem: Blind Rivet
Single Shear Strength (Lbs.): 461Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Tensile Strength (Lb.): 562Grip Range: 0.501" to 0.625"
Rivet Length: 0.875"Head Height: 0.079"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4", Rivet Length 0.875", Grip Range 0.501 to 0.625", Solid Core, Head Dia. 0.500", Head Height 0.079", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 461, Tensile Strength (Lb.) 562, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.