Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 100 PK (Discontinued)
Mfr # 5NPH7
Zoro # G0933773
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.626 in to 0.750 in
- Core Solid
- Tensile Strength (Lb.) 1240