Blind Rivet, Button, 1/4x 1 In, PK100

VALUE BRAND| Zoro #: G1305044| Mfr #: 5NPA0

$18.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1305044 Mfr #: 5NPA0
Head Dia.: 0.500"Rivet Dia.: 1/4"
Drill Size: FHead Type: Button
Item: Blind RivetHole Size: 0.257 to 0.261"
Rivet Length: 1.000"Head Height: 0.079"
Single Shear Strength (Lbs.): 461Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Tensile Strength (Lb.): 562Grip Range: 0.626" to 0.750"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4", Rivet Length 1", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.500", Head Height 0.079", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 461, Tensile Strength (Lb.) 562, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.