Blind Rivet, Button, 1/4x 1 In, PK100

VALUE BRAND| Zoro #: G0777226| Mfr #: 5NPE6

$13.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.500"
Head Height: 0.087"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777226 Mfr #: 5NPE6
Mandrel Material: SteelHead Dia.: 0.500"
Head Height: 0.087"Rivet Material: Aluminum
Drill Size: FRivet Dia.: 1/4"
Hole Size: 0.257 to 0.261"Item: Blind Rivet
Single Shear Strength (Lbs.): 701Head Type: Button
Core: SolidGrip Range: 0.626" to 0.750"
Tensile Strength (Lb.): 919Rivet Length: 1.000"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/4", Rivet Length 1", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.500", Head Height 0.087", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 701, Tensile Strength (Lb.) 919, Package Quantity 100

Reviews