KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.189 In, PK500

VALUE BRAND| Zoro #: G2386596| Mfr #: 5NPA4

$11.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.240"
Head Height: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386596 Mfr #: 5NPA4
Mandrel Material: SteelHead Dia.: 0.240"
Head Height: 0.039"Rivet Material: Aluminum
Drill Size: #30Rivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Item: Blind Rivet
Single Shear Strength (Lbs.): 171Head Type: Button
Core: SolidGrip Range: 0.032" to 0.062"
Tensile Strength (Lb.): 220Rivet Length: 0.189"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.189", Grip Range 0.032 to 0.062", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Reviews