Blind Rivet, Button, 1/8x 0.252 In, PK500

VALUE BRAND| Zoro #: G1508464| Mfr #: 5NNW6

$16.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1508464 Mfr #: 5NNW6
Drill Size: #30Head Type: Button
Item: Blind RivetRivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Rivet Length: 0.252"
Head Height: 0.039"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 119Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Tensile Strength (Lb.): 151Grip Range: 0.063" to 0.125"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8", Rivet Length 0.252", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.250", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.