Blind Rivet, Button, 1/8x 0.256 In, PK500

VALUE BRAND| Zoro #: G0892534| Mfr #: 5NNU3

$23.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892534 Mfr #: 5NNU3
Single Shear Strength (Lbs.): 180Head Dia.: 0.240"
Mandrel Material: SteelRivet Material: Copper
Rivet Dia.: 1/8"Drill Size: #30
Core: SolidHead Type: Button
Head Height: 0.039"Item: Blind Rivet
Hole Size: 0.129 to 0.133"Tensile Strength (Lb.): 337
Grip Range: 0.063" to 0.125"Rivet Length: 0.256"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Copper, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.256", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 180, Tensile Strength (Lb.) 337, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.