Blind Rivet, Button, 1/8x 0.256 In, PK500

VALUE BRAND| Zoro #: G1232926| Mfr #: 5NPA6

$14.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232926 Mfr #: 5NPA6
Rivet Dia.: 1/8"Drill Size: #30
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Core: Solid
Tensile Strength (Lb.): 220Grip Range: 0.063" to 0.125"
Rivet Length: 0.256"Head Height: 0.039"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 171
Rivet Material: AluminumMandrel Material: Steel
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.256", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.