Blind Rivet, Button, 1/8x 0.256 In, PK500

VALUE BRAND| Zoro #: G2370277| Mfr #: 5RTW1

$19.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 261
Rivet Length: 0.256"
Drill Size: #30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370277 Mfr #: 5RTW1
Single Shear Strength (Lbs.): 261Rivet Length: 0.256"
Drill Size: #30Hole Size: 0.129 to 0.133"
Tensile Strength (Lb.): 311Mandrel Material: Steel
Grip Range: 0.063" to 0.125"Head Dia.: 0.240"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Steel
Head Height: 0.039"Rivet Dia.: 1/8"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.256 In., Grip Range 0.063 to 0.125 In., Core Solid, Head Dia. 0.240 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 311, Package Quantity 500

Reviews