Blind Rivet, Button, 1/8x 0.256 In, PK500

VALUE BRAND| Zoro #: G1273282| Mfr #: 5RUC3

$21.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273282 Mfr #: 5RUC3
Single Shear Strength (Lbs.): 261Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 1/8"
Drill Size: #30Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Rivet Length: 0.256"
Head Height: 0.056"Head Dia.: 0.374"
Tensile Strength (Lb.): 311Grip Range: 0.063" to 0.125"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.256", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.374", Head Height 0.056", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 311, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.