Blind Rivet, Button, 1/8x 0.311 In, PK500

VALUE BRAND| Zoro #: G2362534| Mfr #: 5NNW7

$11.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362534 Mfr #: 5NNW7
Item: Blind RivetTensile Strength (Lb.): 151
Hole Size: 0.129 to 0.133"Head Type: Button
Rivet Length: 0.311"Grip Range: 0.126" to 0.187"
Rivet Dia.: 1/8"Drill Size: #30
Head Height: 0.039"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 119Rivet Material: Aluminum with White Finish
Mandrel Material: AluminumCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum with White Finish, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.311 In., Grip Range 0.126 to 0.187 In., Core Solid, Head Dia. 0.250 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.