Blind Rivet, Button, 1/8x 0.315 In, PK500

VALUE BRAND| Zoro #: G1069092| Mfr #: 5NPA8

$14.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069092 Mfr #: 5NPA8
Rivet Dia.: 1/8"Hole Size: 0.129 to 0.133"
Head Type: ButtonDrill Size: #30
Item: Blind RivetRivet Length: 0.315"
Head Height: 0.039"Head Dia.: 0.240"
Single Shear Strength (Lbs.): 171Rivet Material: Aluminum
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 220Grip Range: 0.126" to 0.187"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.315", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.