KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.315 In, PK500

VALUE BRAND| Zoro #: G1131487| Mfr #: 5NPE8

$16.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.248"
Head Height: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131487 Mfr #: 5NPE8
Mandrel Material: AluminumHead Dia.: 0.248"
Head Height: 0.039"Rivet Material: Aluminum
Drill Size: #30Rivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Item: Blind Rivet
Single Shear Strength (Lbs.): 119Head Type: Button
Core: SolidGrip Range: 0.126" to 0.187"
Tensile Strength (Lb.): 151Rivet Length: 0.315"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8", Rivet Length 0.315", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.248", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Reviews